Beli power suplay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  2. ALDO Travo Las Plasma Cutting
    Mulai

    Rp5.099.900

    ALDO Travo Las Plasma Cutting
    atribut:
    • Input Voltage (V): 220
    • Phase: 1 Phase
    • Duty cycle: 0.6
  3. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    44%
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  5. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  6. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  7. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  8. ADVANCE DIGITALS Power Supply
    Mulai

    Rp159.900

    ADVANCE DIGITALS Power Supply
    Deskripsi:
    Power suplay untuk kebutuhan komputer anda
  9. Phoenix Contact Power Supply Unit
    Mulai

    Rp819.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  10. Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

    Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  11. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    75%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  12. Phoenix Contact Power Supply, with Protective Coating
    Mulai

    Rp8.599.900

    Phoenix Contact Power Supply, with Protective Coating
    Deskripsi:
    Primary-switched power supply unit, QUINT POWER, Screw connection, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 1-phase, output: 24 V DC / 10 A
    atribut:
    • Degree of Protection: IP20
  13. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
  14. OMRON Switching Power Supply (Catu Daya)
    Mulai

    Rp749.900

    OMRON Switching Power Supply (Catu Daya)
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  15. Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  16. IWARA Travo Las Inverter
    Mulai

    Rp4.099.900

    IWARA Travo Las Inverter
    Deskripsi:
    Travo Las Inverter DC MMA 200 A + TIG
    atribut:
    • Main Voltage (V): 220
    • Frequency (Hz): 50/60
    • Welding Current (A): 20-200
    • Duty Cycle (%): 60
    • Electroda Size (mm): 1.6-5
    • Model : TIG-200A
  17. Luxmenn Power Supply untuk LED Strip
    Mulai

    Rp209.900

    Luxmenn Power Supply untuk LED Strip
    Deskripsi:
    Travo adalah komponen listrik yang berfungsi sebagai power supply lampu LED untuk ceiling, led strip, etalase, etc.
    atribut:
    • AC Input (V/Hz): 100-265/50-60
    • DC Output (V/A): 12; 5
    • Voltage (V): AC 85-265
    • Material: Non-Flammable Plastic
    • Beam Angle (°): 120
    • Lifetime (hour): ≥20000
  18. monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Color: Yellow Soft
    • Width (mm): 24
Daftar Harga power suplay Terbaru November 2026
DV Power Supply AC to DC Single OutputRp199.900
ALDO Travo Las Plasma CuttingRp5.099.900
KRISBOW Mesin BubutRp90.999.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
TDK-Lambda Power SupplyRp399.900
Fort Trafo OtomatisRp7.699.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
X-TREME Power SupplyRp239.900
ADVANCE DIGITALS Power SupplyRp159.900
Phoenix Contact Power Supply UnitRp819.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)